Check Availability
  • OTC 

    Injector Fluid Cleaner, 16 oz.Aerosol

  • Item # 2LYG2
  • Mfr. Model # 7000A-1
Injector Fluid Cleaner, 16 oz.Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2LYG2
Mfr. Model # 7000A-1
UNSPSC #26101740
Shipping Weight 1.08 lbs
Country of Origin USA *
Item Injector Fluid Cleaner
Size 16 oz.
Size/Net Weight 16 oz.
Color Clear
Container Type Aerosol Can
VOC Content 100%
Application Cleans Injectors to Restore Spray Pattern, Prevent Recurring Deposits, and Reduce Intake Valve and Port Deposits
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov