Check Availability
  • OTC 

    Hydraulic Press, 25 t, Air Pump, 69-1/2 In

  • Item # 19XY35
  • Mfr. Model # 1834
Hydraulic Press, 25 t, Air Pump,  69-1/2 In
Qty
  • Web Price
    $3,387.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hand-operated bottle jack presses drive top plate downward with smooth operation.
Show More Close
 

Technical Specifications

Item # 19XY35
Mfr. Model # 1834
UNSPSC #25173808
Shipping Weight 450.0 lbs
Country of Origin USA *
Item Hydraulic Press
Frame Capacity 25 tons
Frame Type H Frame
Cylinder Stroke 6-1/4"
Hose Length 8 ft.
Base Length 40-1/2"
Base Width 28"
Pump Mfr. No. 4020
Pump Type Air
Overall Height 69-1/2"
Application Pressing Rear Axle Bearings, Piston Pins, For Use with Cars and Trucks
Includes Press Complete with Air-driven No. 4020 Hydraulic Pump, No. 9652 Gauge, No. 24815 Tee, No. 9768 Hose (1/4" ID x 8 ft.) and Hydraulic Ram With 6-1/4" Stroke
* This product's country of origin is subject to change

Compliance and Restrictions