Check Availability
  • OTC 

    Hydraulic King Pin Pusher Set, 8-1/2 W x 27-1/2 H, 30 Capacity (Tons)

  • Item # 1EAX3
  • Mfr. Model # 4240A
Hydraulic King Pin Pusher Set, 8-1/2 W  x 27-1/2 H, 30 Capacity (Tons)
Qty
  • Web Price
    $2,639.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

OTC® king pin pusher set uses it cylinder and hydraulic force to replace traditional time-consuming torch and hammer methods. 5 special collars and 2 pins allow this unit to work on both straight and tapered king pins. With 30 tons of force, it can push out even the most corroded king pins. Anchor pin is quickly removed by using the special adapter installed in the pusher’s base block and the unit positioned over the brake’s spider.
Show More Close
 

Technical Specifications

Item # 1EAX3
Mfr. Model # 4240A
UNSPSC #24101612
Catalog Page 918
Shipping Weight 114.0 lbs
Country of Origin USA *
Item King Pin Pusher Set
Type Hydraulic
Capacity (Tons) 30
Width (In.) 8-1/2
Height (In.) 27-1/2
Application Removes Corroded Kingpins and Anchor Pins
Used For Trucks and Buses
Includes Hydraulic Hand Pump, Hose, Hose Half Coupler, Power Twin 30-Ton Ram, Anchor Pin Adapter
* This product's country of origin is subject to change

Compliance and Restrictions