Check Availability
  • OTC 

    Hydraulic Flow Meter, 12-1/4" L

  • Item # 52VH45
  • Mfr. Model # 4277
Hydraulic Flow Meter, 12-1/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VH45
Mfr. Model # 4277
UNSPSC #41112501
Shipping Weight 16.63 lbs
Country of Origin United Kingdom *
Item Hydraulic Flow Meter
Type Heavy-Duty
Color Blue
Spout Flex Size 1/2"
Length 12-1/4"
Width 4-1/2"
Height 4-1/8"
Size 4-9/64" x 4-57/64" x 12-1/4"
Capacity Over 50 Gallons Per Minute
Application Industrial and Agricultural Machinery
For Use With Hydraulic Flow Circuits
Material Steel
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms