Check Availability
  • OTC 

    Hands Free Air Chuck

  • Item # 39E939
  • Mfr. Model # 5745
Hands Free Air Chuck
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hands-free air chuck features an internal shutoff valve and is designed for applications in which tire valves face the floor while seating the tire bead, such as most dual-wheel configurations.
Show More Close
 

Technical Specifications

Item # 39E939
Mfr. Model # 5745
UNSPSC #23153411
Shipping Weight 1.09 lbs
Country of Origin USA *
Item Hands Free Air Chuck
Range 0 to 150 psi
Size 1/4 In. FNPT
Color/Finish Aluminum Black
Material Steel
Features Perfect for Applications Where the Tire Valve is Facing the Floor While Seating the Tire Bead, Such as Most Dual Wheel Configurations.
Used For Inflating Tires
Includes Ball Valve
* This product's country of origin is subject to change

Welcome Sign In