This item has been discontinued.  For alternate products call 1-800-217-6872.

  • OTC 

    General Steel Heavy Duty Service Jack with Lifting Capacity of 6 tons

  • Item # 48XV68
  • Mfr. Model # 5206
General Steel Heavy Duty Service Jack with Lifting Capacity of 6 tons

Technical Specifications

Item # 48XV68
Mfr. Model # 5206
UNSPSC #24101612
Shipping Weight 230.0 lbs
Country of Origin Spain *
Item Heavy Duty Service Jack
Application General
Material Steel
Lifting Capacity 6 tons
Lifting Height Min. 6-11/16"
Lifting Height Max. 22-5/8"
Power Raise 22-13/16"
Chassis Length 87"
Operation Type Manual
Base Length 87"
Base Width 16-5/8"
Handle Length 39-3/8"
Handle Material Steel
Number of Casters 2
Caster Wheel Dia. 4"
Standards ANSI-PALD,CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms