Check Availability
  • OTC 

    General Steel Air Hydraulic Service Jack with Lifting Capacity of 10 tons

  • Item # 48XV39
  • Mfr. Model # 5110
General Steel Air Hydraulic Service Jack with Lifting Capacity of 10 tons
Qty
  • Web Price
    $4,943.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XV39
Mfr. Model # 5110
UNSPSC #24101612
Shipping Weight 457.0 lbs
Country of Origin USA *
Item Air Hydraulic Service Jack
Application General
Material Steel
Lifting Capacity 10 tons
Lifting Height Min. 6-3/4"
Lifting Height Max. 26-7/8"
Power Raise 26-7/8"
Chassis Length 54"
Operation Type Manual
Base Length 54"
Base Width 16
Base Height 10"
Handle Length 47"
Handle Material Steel
Number of Casters 2
Caster Wheel Dia. 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms