Check Availability
  • OTC 

    General Steel Air Hydraulic Service Jack with Lifting Capacity of 6 tons

  • Item # 48XV38
  • Mfr. Model # 5106
General Steel Air Hydraulic Service Jack with Lifting Capacity of 6 tons
Qty
  • Web Price
    $4,061.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XV38
Mfr. Model # 5106
UNSPSC #24101612
Shipping Weight 315.0 lbs
Country of Origin USA *
Item Air Hydraulic Service Jack
Application General
Material Steel
Lifting Capacity 6 tons
Lifting Height Min. 4-3/4"
Lifting Height Max. 23-1/4"
Power Raise 23-1/4"
Chassis Length 48-1/4"
Operation Type Manual
Base Length 48-13/32"
Base Width 20-1/2"
Base Height 8"
Handle Length 45"
Handle Material Steel
Number of Casters 2
Caster Wheel Dia. 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms