Check Availability
  • OTC 

    Fuel Tank Diesel Service Tool Kit, Gray

  • Item # 52VJ06
  • Mfr. Model # 6770
Fuel Tank Diesel Service Tool Kit, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VJ06
Mfr. Model # 6770
UNSPSC #27113201
Shipping Weight 6.0 lbs
Country of Origin China *
Item Diesel Service Tool Kit
Type Fuel Tank
Length (In.) 18
For Use With Diesel Engines
Color Gray
Number of Pieces 8
Includes Fuel Filter Cap Wrench, Glow Plug and Injector Harness Release Tools, Oil Line Disconnect Tool, EGR Removal Tool, IPR Controller, IPR Socket Tool and Fuel Rail Pressure Adapters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms