Check Availability
  • OTC 

    Flow Block, 7-1/2" L

  • Item # 52VH48
  • Mfr. Model # 4290
Flow Block, 7-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VH48
Mfr. Model # 4290
UNSPSC #27111714
Shipping Weight 3.0 lbs
Country of Origin United Kingdom *
Item Flow Block
Type Heavy-Duty
Color Gray
Spout Flex Size 1/2"
Length 7-1/2"
Width 5-1/8"
Height 2-1/2"
Size 2-1/2" x 5-9/64" x 7-1/2"
Capacity Over 16 Gallons Per Minute
Application To Produce Pulse Outputs That Can Be Read By A Flow Meter Display, The Block Can Measure Flow In Either Direction
For Use With OTC 4292 Hydraulic Flow Measurement Digital Readout, OTC 4285 Hydraulic Flow Measurement Kit, OTC 573295 Long Cable, Hose Set, OTC 573296 Short Cable
Material Steel
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms