Check Availability
  • OTC 

    Driver Tool, Handle And 24 Discs

  • Item # 2TVJ6
  • Mfr. Model # 27795
Driver Tool, Handle And 24 Discs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The OTC® driver tool set includes discs and handles that can be assembled into a pilot, a spacer, and a driver. Use for automobile seal, bearing, or bushing installation jobs. Sizes graduate in 1/16" increments.
Show More Close
 

Technical Specifications

Item # 2TVJ6
Mfr. Model # 27795
UNSPSC #27111712
Shipping Weight 49.06 lbs
Country of Origin USA *
Item Driver Tool
Dia. 3 1/16" to 4 1/2"
Function Services Large Components
Application For Automotive Seal, Bearing Or Bushing Installation Job
Includes Handle and 24 Discs
* This product's country of origin is subject to change

Compliance and Restrictions