Check Availability
  • OTC 

    Diagnostic

  • Item # 19XY47
  • Mfr. Model # 3880X
Diagnostic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 19XY47
Mfr. Model # 3880X
UNSPSC #41111917
Shipping Weight 5.0 lbs
Country of Origin China *
Item Diagnostic
Type Scan Tool
Used For Inspect Areas That Normally Require Taking An Engine Apart or Removing Body Panels to Inspect
For Use On Vehicles
Features Micro Camera Transmits Images and Video to The Removable Wireless Camera to Allow Viewing of Hard-to-Reach Areas
Displays Screen
Number of Pieces 10
Application Vehicle Diagnostics
Includes 3880X Video Scope, Magnetic Mount for Wireless Display, Micro SD Card, Xvid Codec Installation CD, USB Cable, Video Out Cable, (4) Rechargeable AA batteries, Battery Charger, AC Power Adapter, 1 yr. Warranty, Protective Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms