Check Availability
  • OTC 

    Collision Repair Set, 10 tons/Hydraulic

  • Item # 416L32
  • Mfr. Model # 1515B
Collision Repair Set, 10 tons/Hydraulic
Qty
  • Web Price
    $319.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 416L32
Mfr. Model # 1515B
UNSPSC #27113201
Shipping Weight 78.0 lbs
Country of Origin China *
Item Collision Repair Set
Type 10 tons, Hydraulic
Color Silver
Container Size 31-1/2" L x 18-45/64" H x 7-13/64" W
Container Type Plastic Case with Wheels
Application Heavy Duty Automotive Repairing
Used For Collision Repair
Includes Ram with Half Coupler, 6 ft. Hose with Male 1/4" NPT Fittings, Hydraulic Hand Pump, Flex Head, Spreader with Ram Half Coupler, Wedge Head, 90 Degrees V-Base, Serrated Saddle, Plunger Toe, Flat Base, Spreader Toe, Extension Tube Coupling, 5" Extension, 10" Extension, 14" Extension, 19" Extension, 1/4" Hose Half Coupler, Wheel, Axle Kit
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms