Check Availability
  • OTC 

    Carbon Steel Upper Control Arm Knockout Tool

  • Item # 2TVK5
  • Mfr. Model # 7491C
Carbon Steel Upper Control Arm Knockout Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TVK5
Mfr. Model # 7491C
UNSPSC #25174202
Shipping Weight 0.65 lbs
Country of Origin Taiwan *
Item Upper Control Arm Knockout Tool
Type GM
Material Carbon Steel
Application Remove Upper Control Arm Alignment Inserts On 1989-2001 Chevy And GMC Trucks
For Use With Ratchet or Breaker Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms