Check Availability
  • OTC 

    Camshaft Holding Tool, No. of Pieces 1

  • Item # 52VJ22
  • Mfr. Model # 525217
Camshaft Holding Tool, No. of Pieces 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VJ22
Mfr. Model # 525217
UNSPSC #23231001
Shipping Weight 1.95 lbs
Country of Origin Taiwan *
Item Camshaft Holding Tool
Type Engine
For Use With Ford Camshafts
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms