Check Availability
Cam Tool Set, No. of Pieces 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VH95
Mfr. Model # 6687
UNSPSC #27111714
Shipping Weight 3.65 lbs
Country of Origin Taiwan *
Item Cam Tool Set
Type Engine
Application Adjust and Hold Cam Shaft Timing On GM 3.0 and 3.2 V-6 Engines
For Use With GM 3.0 and 3.2 V6 Engines
Number of Pieces 7
Includes 536594 Camshaft Locking Tool, 536595 Camshaft Locking Tool, 536596 Crankshaft Holding Tool, 536608 Camshaft Alignment Gauge, 536611 Timing Belt Installation Tool, 536612 Timing Belt Tensioner Wrench, 536613 Crankshaft Socket
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In