Check Availability
  • OTC 

    Cam Tool Set, No. of Pieces 3

  • Item # 52VH90
  • Mfr. Model # 6682
Cam Tool Set, No. of Pieces 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VH90
Mfr. Model # 6682
UNSPSC #27111714
Shipping Weight 4.0 lbs
Country of Origin Taiwan *
Item Cam Tool Set
Type Engine
Application Cam Tools to Service Ford 3.5L , 3.7L 4V Engines
For Use With Ford 3.5L 4V V6 Engines Used In 2007 to 2012 Edge and Mkz, 2007 to 2009 Mkx, 2008to 2012 Taurus and Taurus X, Sable, 2010 to 2012 Fusion, 2010 to 2012 Mkz, Mks, Mkt, 2011 to 2012 Explorer and F150, Ford 3.7L 4V V6 Engines Used In 2009 to 2012 Mks, 2010 to 2012 Mkt, 2011 to 2012 Mustang, F150, Mkz, Edge
Number of Pieces 3
Includes N/A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms