Check Availability
  • OTC 

    Cam Tool Set,No. of Pieces 2

  • Item # 52VH89
  • Mfr. Model # 6681
Cam Tool Set,No. of Pieces 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VH89
Mfr. Model # 6681
UNSPSC #27111714
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item Cam Tool Set
Type Engine
Application Cam Tools to Service Ford 4.6L, 5.4L, 6.8L 3V Engines
For Use With Ford 4.6L 3V V8 Engines Used In 2005 to 2010 Mustang, 2006 to 2010 Explorer, 2009 F-Series Trucks, Ford 5.4L 3V V8 Engines Used In 2004 to 12 F-Series, 2005 to 2010 Expedition, 2005 to 2012 Lincoln Navigator, Ford 6.8L 3V V10 Engines Used In 2005 to 2012 F-Series 250-350-450
Number of Pieces 2
Includes OTC 567617 and 567614
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms