Check Availability
  • OTC 

    Backlit LCD Infrared Thermometer, Laser Sighting: No, -27° to 428° Temp. Range (F)

  • Item # 1DZL4
  • Mfr. Model # TIF7201
Backlit LCD Infrared Thermometer, Laser Sighting: No, -27° to 428° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Featuring a lightweight design, this infrared thermometer is small enough to fit in a shirt pocket. Easy-to-read backlit display.
Show More Close
 

Technical Specifications

Item # 1DZL4
Mfr. Model # TIF7201
UNSPSC #41112213
Shipping Weight 0.15 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -27 Degrees to 428 Degrees
Temp. Range (C) - Infrared -33 Degrees to 220 Degrees
Focus Spot Size and Distance - Infrared 1" @ 1"
Temp. Accuracy (C) - Infrared +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (F) - Infrared +/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater
Emissivity Fixed 0.95
Laser Sighting - Infrared No
Data Logging - Instrument No
Temperature Alarm - Thermometer No
Display - IR Camera Backlit LCD
Memory - Instrument No
Calibration Certificate Included No
Battery Type CR2032 Lithium-ion
Resolution 0.1 Degrees F/C
Spectral Response - Infrared 5.0 to 14.0um
Response Time 500 msec.
Operating Temp. Range 4 Degrees to 122 Degrees F
Trigger Push Button
Special Features Pocket
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms