Check Availability
  • OTC 

    7-1/2 Adjustable Jack Stands; Lifting Capacity (Tons): 3, 1 PR

  • Item # 416L27
  • Mfr. Model # 1596
7-1/2 Adjustable Jack Stands; Lifting Capacity (Tons): 3, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 416L27
Mfr. Model # 1596
UNSPSC #25191704
Shipping Weight 9.5 lbs
Country of Origin China *
Item Jack Stands
Type Adjustable
Lifting Capacity (Tons) 3
Lifting Height Min. (In.) 9-1/2"
Lifting Height Max. (In.) 15-19/32"
Base Size (In.) 7-1/2
Saddle Size (In.) 2
Construction Aluminum
Standards PASE
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms