Check Availability
30" Heat Treated Alloy Steel Pry Bar Set; Number of Pieces: 10
  • OTC 

    30" Heat Treated Alloy Steel Pry Bar Set; Number of Pieces: 10

  • Item # 416L31
  • Mfr. Model # 9900A
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 416L31
Mfr. Model # 9900A
UNSPSC #27112502
Shipping Weight 45.8 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 10
Overall Length 30"
Overall Width 7/8"
Material Heat Treated Alloy Steel
Features Forged End
Includes Floor Display

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms