Check Availability
  • OTC 

    14 Adjustable Jack Stands; Lifting Capacity (Tons): 2, 1 PR

  • Item # 416L24
  • Mfr. Model # 1582A
14 Adjustable Jack Stands; Lifting Capacity (Tons): 2, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 416L24
Mfr. Model # 1582A
UNSPSC #25191704
Shipping Weight 10.34 lbs
Country of Origin China *
Item Jack Stands
Type Adjustable
Lifting Capacity (Tons) 2
Lifting Height Min. (In.) 9-1/2"
Lifting Height Max. (In.) 15-5/32"
Base Size (In.) 14
Saddle Size (In.) 2
Construction Aluminum
Standards PASE
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms