Check Availability
  • OTC 

    10", 12", 15" Steel Indexing Pry Bar Set; Number of Pieces: 3

  • Item # 39E951
  • Mfr. Model # 7175
10", 12", 15" Steel Indexing Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This indexing pry bar set by OTC is indexable to 180° to ease access in tight spaces, and features 14 locking positions to help increase leverage.
Show More Close
 

Technical Specifications

Item # 39E951
Mfr. Model # 7175
UNSPSC #27112502
Catalog Page 914
Shipping Weight 4.19 lbs
Country of Origin Taiwan *
Item Indexing Pry Bar Set
Number of Pieces 3
Overall Length 10", 12", 15"
Overall Width 2-3/30"
Material Steel
Features Indexible to 180 Degrees F, (14) Locking Positions, Knurled Handle
Standards ANSI
Includes 3 Pry Bars and Storage Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms