Check Availability
  • OTC 

    10-1/4" Carbon Steel Disc Park Brake Caliper Tool Kit

  • Item # 2TVJ1
  • Mfr. Model # 7317A
10-1/4" Carbon Steel Disc Park Brake Caliper Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TVJ1
Mfr. Model # 7317A
UNSPSC #25171718
Shipping Weight 4.05 lbs
Country of Origin Taiwan *
Item Disc Park Brake Caliper Tool Kit
Length 10-1/4"
Application Aids Installation Of Brake Pads On Vehicles With 4-Wheel Disc Brakes
Material Carbon Steel
Number of Pieces 8
Includes Plate, 3/8" Extension, Forcing Screw, and Adapters
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms