Check Availability
  • OSG 

    Thread Mill, 0.625" Shank Dia., 5 Flutes, EXO

  • Item # 54LC91
  • Mfr. Model # 4105001511
Thread Mill, 0.625" Shank Dia., 5 Flutes, EXO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LC91
Mfr. Model # 4105001511
UNSPSC #23172013
Shipping Weight 0.58 lbs
Country of Origin Japan *
Item Thread Mill
Type High Performance
Size 3/4"
Thread Size 10
Pitch 10
Cutting Dia. 0.620"
End Mill Material Carbide
Flutes 5
Length of Cut 1.200"
Overall Length 4.000"
Finish EXO
Shank Dia. 0.625"
Thread Type UNC
For Use With CNC Machines
Application All Types of Metals, Composites and Tough-to-Machine Materials
* This product's country of origin is subject to change

Compliance and Restrictions