Check Availability
  • OSG 

    Thread Mill, 0.312" Shank Dia., 4 Flutes, EXO

  • Item # 54LC81
  • Mfr. Model # 4105000511
Thread Mill, 0.312" Shank Dia., 4 Flutes, EXO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LC81
Mfr. Model # 4105000511
UNSPSC #23172013
Shipping Weight 0.12 lbs
Country of Origin Japan *
Item Thread Mill
Type High Performance
Size 3/8"
Thread Size 16
Pitch 16
Cutting Dia. 0.300"
End Mill Material Carbide
Flutes 4
Length of Cut 0.562"
Overall Length 3.000"
Finish EXO
Shank Dia. 0.312"
Thread Type UNC
For Use With CNC Machines
Application All Types of Metals, Composites and Tough-to-Machine Materials
* This product's country of origin is subject to change

Compliance and Restrictions