Check Availability
  • OSG 

    Thread Mill, 0.250" Shank Dia., 4 Flutes, EXO

  • Item # 54LC79
  • Mfr. Model # 4105000311
Thread Mill, 0.250" Shank Dia., 4 Flutes, EXO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LC79
Mfr. Model # 4105000311
UNSPSC #23172013
Shipping Weight 0.08 lbs
Country of Origin Japan *
Item Thread Mill
Type High Performance
Size 5/16"
Thread Size 18
Pitch 18
Cutting Dia. 0.245"
End Mill Material Carbide
Flutes 4
Length of Cut 0.500"
Overall Length 3.000"
Finish EXO
Shank Dia. 0.250"
Thread Type UNC
For Use With CNC Machines
Application All Types of Metals, Composites and Tough-to-Machine Materials
* This product's country of origin is subject to change

Compliance and Restrictions