Check Availability
  • OSG 

    Thread Mill, 0.750" Shank Dia., 4 Flutes, EXO

  • Item # 54LC76
  • Mfr. Model # 4100005111
Thread Mill, 0.750" Shank Dia., 4 Flutes, EXO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LC76
Mfr. Model # 4100005111
UNSPSC #23172013
Shipping Weight 0.99 lbs
Country of Origin Japan *
Item Thread Mill
Type High Performance
Size 1"
Thread Size 12
Pitch 12
Cutting Dia. 0.745"
End Mill Material Carbide
Flutes 4
Length of Cut 2.000"
Overall Length 5.000"
Finish EXO
Shank Dia. 0.750"
Thread Type UNC
For Use With CNC Machines
Application All Types of Metals, Composites and Tough-to-Machine Materials
* This product's country of origin is subject to change

Compliance and Restrictions