Check Availability
  • OSG 

    Thread Mill, 0.500" Shank Dia., 4 Flutes, EXO

  • Item # 54LC68
  • Mfr. Model # 4100004311
Thread Mill, 0.500" Shank Dia., 4 Flutes, EXO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LC68
Mfr. Model # 4100004311
UNSPSC #23172013
Shipping Weight 0.34 lbs
Country of Origin Japan *
Item Thread Mill
Type High Performance
Size 9/16"
Thread Size 18
Pitch 18
Cutting Dia. 0.450"
End Mill Material Carbide
Flutes 4
Length of Cut 1.390"
Overall Length 4.000"
Finish EXO
Neck Length 1.445"
Shank Dia. 0.500"
Thread Type UNF
For Use With CNC Machines
Application All Types of Metals, Composites and Tough-to-Machine Materials
* This product's country of origin is subject to change

Compliance and Restrictions