Check Availability
  • OSG 

    Square End Mill, 1.5000" Milling Diameter, Number of Flutes: 6, 2.0000" Length of Cut, TiCN, 450

  • Item # 54LE80
  • Mfr. Model # 4513308
Square End Mill, 1.5000" Milling Diameter, Number of Flutes: 6, 2.0000" Length of Cut, TiCN, 450
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LE80
Mfr. Model # 4513308
UNSPSC #23172005
Shipping Weight 1.61 lbs
Country of Origin Japan *
Item Square End Mill
Grade M42
List Number 450
End Mill Style Square
End Mill Material High Speed Steel
Dimension Type Decimal Inch
Milling Diameter 1.5000"
Number of Flutes 6
Single End/Double End Single End
Length of Cut 2.0000"
End Mill Cutting Type Non-Center
Overall Length 4.500"
Finish TiCN
Shank Type Weldon
Shank Dia. 1.250"
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions