Check Availability
  • OSG 

    Square End Mill, 1.00mm Milling Diameter, Number of Flutes: 3, 3.00mm Length of Cut, TiAlN, 403

  • Item # 54LD36
  • Mfr. Model # 403-039411
Square End Mill, 1.00mm Milling Diameter, Number of Flutes: 3, 3.00mm Length of Cut, TiAlN, 403
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LD36
Mfr. Model # 403-039411
UNSPSC #23172005
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Square End Mill
Grade Micro Grain Carbide
List Number 403
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 1.00mm
Number of Flutes 3
Single End/Double End Single End
Length of Cut 3.00mm
End Mill Cutting Type Center
Overall Length 39.00mm
Finish TiAlN
Shank Type Straight
Shank Dia. 3.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In