Check Availability
  • OSG 

    Square End Mill, 25.00mm Milling Diameter, Number of Flutes: 3, 37.50mm Length of Cut, DLC, 2944

  • Item # 54LD28
  • Mfr. Model # 8533306
Square End Mill, 25.00mm Milling Diameter, Number of Flutes: 3, 37.50mm Length of Cut, DLC, 2944
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LD28
Mfr. Model # 8533306
UNSPSC #23172005
Shipping Weight 1.245 lbs
Country of Origin Japan *
Item Square End Mill
Grade Micro Grain Carbide
List Number 2944
End Mill Style Square
End Mill Material Carbide
Dimension Type Metric
Milling Diameter 25.00mm
Number of Flutes 3
Single End/Double End Single End
Length of Cut 37.50mm
End Mill Cutting Type Non-Center
Overall Length 100.00mm
Finish DLC
Shank Type Straight
Shank Dia. 25.00mm
Cutting Direction Right Hand
Helix Angle 30 Degrees
Neck Dia. 23.00mm
Neck Length 55.00mm
End Mill Application Finishing
Steel (P) Compatibility No
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions