Check Availability
  • OSG 

    Square End Mill, 0.1562" Milling Diameter, Number of Flutes: 2, 0.4687" Length of Cut, WXL, 3621

  • Item # 54LD02
  • Mfr. Model # 36210006
Square End Mill, 0.1562" Milling Diameter, Number of Flutes: 2, 0.4687" Length of Cut, WXL, 3621
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LD02
Mfr. Model # 36210006
UNSPSC #23172005
Shipping Weight 0.03 lbs
Country of Origin Japan *
Item Square End Mill
Grade Micro Grain Carbide
List Number 3621
End Mill Style Square
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.1562"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 0.4687"
End Mill Cutting Type Center
Overall Length 2.000"
Finish WXL
Shank Type Straight
Shank Dia. 0.187"
Cutting Direction Right Hand
Helix Angle 35 Degrees
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions