Check Availability
  • OSG 

    Square End Mill, 17/64" Milling Diameter, Number of Flutes: 2, 3/4" Length of Cut, Bright (Uncoated)

  • Item # 30L858
  • Mfr. Model # 402-2656
Square End Mill, 17/64" Milling Diameter, Number of Flutes: 2, 3/4" Length of Cut, Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For slotting, peripheral cutting, plunging, and profiling applications.
Show More Close
 

Technical Specifications

Item # 30L858
Mfr. Model # 402-2656
UNSPSC #23172005
Catalog Page 2283
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Square End Mill
Grade High Performance
List Number 402
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 17/64"
Number of Flutes 2
Single End/Double End Single End
Length of Cut 3/4"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish Bright (Uncoated)
Shank Dia. 5/16"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 2-1/2"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility No
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms