Check Availability
  • OSG 

    Solid Carbide Micro Drill Bit, 3.47mm, 0.1366 Decimal Equivalent, 140° Drill Bit Point Angle

  • Item # 54LZ34
  • Mfr. Model # 48172347
Solid Carbide Micro Drill Bit,  3.47mm, 0.1366 Decimal Equivalent, 140° Drill Bit Point Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LZ34
Mfr. Model # 48172347
UNSPSC #27112801
Shipping Weight 0.185 lbs
Country of Origin Japan *
Drill Bit Grouping Micro Drill Bit
Item Micro Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 3.47mm
Decimal Equivalent 0.1366
Drill Bit Point Angle 140 Degrees
Coolant Through No
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Flute Length 20.00mm
Number of Pieces 1
Shank Type Straight
Overall Length 56.00mm
Cutting Direction Right Hand
Number of Flutes 2
Grade High Performance
Point Type 4 Facet Point
List Number 5330
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions