Check Availability
  • OSG 

    Solid Carbide Micro Drill Bit, #45, 0.0819 Decimal Equivalent, 140° Drill Bit Point Angle

  • Item # 54LY22
  • Mfr. Model # 48172208
Solid Carbide Micro Drill Bit,  #45, 0.0819 Decimal Equivalent, 140° Drill Bit Point Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LY22
Mfr. Model # 48172208
UNSPSC #27112801
Shipping Weight 0.045 lbs
Country of Origin Japan *
Drill Bit Grouping Micro Drill Bit
Item Micro Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size #45
Decimal Equivalent 0.0819
Drill Bit Point Angle 140 Degrees
Coolant Through No
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Flute Length 12.00mm
Number of Pieces 1
Shank Type Straight
Overall Length 50.00mm
Cutting Direction Right Hand
Number of Flutes 2
Grade High Performance
Point Type 4 Facet Point
List Number 5330
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions