Check Availability
  • OSG 

    Solid Carbide Micro Drill Bit, 1.48mm, 0.0583 Decimal Equivalent, 140° Drill Bit Point Angle

  • Item # 34XU73
  • Mfr. Model # 3300148
Solid Carbide Micro Drill Bit,  1.48mm, 0.0583 Decimal Equivalent, 140° Drill Bit Point Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34XU73
Mfr. Model # 3300148
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin Japan *
Drill Bit Grouping Micro Drill Bit
Item Micro Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 1.48mm
Decimal Equivalent 0.0583
Drill Bit Point Angle 140 Degrees
Coolant Through No
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Flute Length 9.00mm
Number of Pieces 1
Overall Length 42.00mm
Cutting Direction Right Hand
List Number 5330
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions