Check Availability
  • OSG 

    Solid Carbide Micro Drill Bit, #76, 0.0200 Decimal Equivalent, 140° Drill Bit Point Angle

  • Item # 34XT76
  • Mfr. Model # 3300051
Solid Carbide Micro Drill Bit,  #76, 0.0200 Decimal Equivalent, 140° Drill Bit Point Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34XT76
Mfr. Model # 3300051
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin Japan *
Drill Bit Grouping Micro Drill Bit
Item Micro Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #76
Decimal Equivalent 0.0200
Drill Bit Point Angle 140 Degrees
Coolant Through No
Drill Bit Material Solid Carbide
Drill Bit Finish TiAlN
Flute Length 3.00mm
Number of Pieces 1
Overall Length 38.00mm
Cutting Direction Right Hand
List Number 5330
Depth:Dia. Ratio 3xD
* This product's country of origin is subject to change

Compliance and Restrictions