Check Availability
  • OSG 

    Screw Machine Drill Bit, 6.50mm, Solid Carbide, Bright, List Number 220D

  • Item # 3CLH7
  • Mfr. Model # 220-2559
Screw Machine Drill Bit, 6.50mm, Solid Carbide, Bright, List Number 220D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Point geometry breaks chips at cutting edge to eliminate chip packing.
Show More Close
 

Technical Specifications

Item # 3CLH7
Mfr. Model # 220-2559
UNSPSC #27112801
Shipping Weight 0.07 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 6.50mm
Decimal Equivalent 0.2559
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Flute Type Spiral
Overall Length 83.00mm
Grade General Purpose
Shank Dia. 6.50mm
Flute Length 51.00mm
Point Type Four Facet Point
List Number 220D
Application For Alloy And Carbon Steel, Aluminum And Cast Iron
Sizes Included 6.50mm
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.