Check Availability
  • OSG 

    Screw Machine Drill Bit, 1.50mm, Solid Carbide, Bright, List Number 220D

  • Item # 3CLE8
  • Mfr. Model # 220-0591
Screw Machine Drill Bit, 1.50mm, Solid Carbide, Bright, List Number 220D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Point geometry breaks chips at cutting edge to eliminate chip packing.
Show More Close
 

Technical Specifications

Item # 3CLE8
Mfr. Model # 220-0591
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 1.50mm
Decimal Equivalent 0.0591
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Flute Type Spiral
Overall Length 38.00mm
Grade General Purpose
Shank Dia. 1.50mm
Flute Length 19.00mm
Point Type Four Facet Point
List Number 220D
Application For Alloy And Carbon Steel, Aluminum And Cast Iron
Sizes Included 1.50mm
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov