Check Availability
  • OSG 

    Screw Machine Drill Bit, 3.90mm, Solid Carbide, Bright, List Number 215

  • Item # 3AFH4
  • Mfr. Model # 215-1535
Screw Machine Drill Bit, 3.90mm, Solid Carbide, Bright, List Number 215
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Self-starting point design for improved hole accuracy. Chips are broken at the cutting edge, which eliminates chip packing, increases feed rate, and quickens cycle times.
Show More Close
 

Technical Specifications

Item # 3AFH4
Mfr. Model # 215-1535
UNSPSC #27112801
Shipping Weight 0.1 lbs
Country of Origin Varies *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 3.90mm
Decimal Equivalent 0.1535
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Flute Type Spiral
Overall Length 52.00mm
Grade Heavy Duty
Shank Dia. 3.90mm
Flute Length 25.00mm
Point Type Four Facet Point
List Number 215
Application For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Sizes Included 3.90mm
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close