Check Availability
  • OSG 

    Screw Machine Drill Bit, 13/32", Solid Carbide, Bright, List Number 220D

  • Item # 2PPP3
  • Mfr. Model # 220-4062
Screw Machine Drill Bit, 13/32", Solid Carbide, Bright, List Number 220D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Point geometry breaks chips at cutting edge to eliminate chip packing. Self-starting point.
Show More Close
 

Technical Specifications

Item # 2PPP3
Mfr. Model # 220-4062
UNSPSC #27112801
Catalog Page 2244
Shipping Weight 0.23 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 13/32"
Decimal Equivalent 0.4062
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Flute Type Spiral
Overall Length 4-1/2"
Grade General Purpose
Shank Dia. 13/32"
Flute Length 2-7/8"
Point Type Four Facet Point
List Number 220D
Application For Alloy And Carbon Steel, Aluminum And Cast Iron
Sizes Included 13/32"
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov