Check Availability
  • OSG 

    Screw Machine Drill Bit, 23/64", Solid Carbide, Bright, List Number 220D

  • Item # 2PPP1
  • Mfr. Model # 220-3594
Screw Machine Drill Bit, 23/64", Solid Carbide, Bright, List Number 220D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Point geometry breaks chips at cutting edge to eliminate chip packing. Self-starting point.
Show More Close
 

Technical Specifications

Item # 2PPP1
Mfr. Model # 220-3594
UNSPSC #27112801
Catalog Page 2244
Shipping Weight 0.16 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 23/64"
Decimal Equivalent 0.3594
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Flute Type Spiral
Overall Length 4"
Grade General Purpose
Shank Dia. 23/64"
Flute Length 2-1/2"
Point Type Four Facet Point
List Number 220D
Application For Alloy And Carbon Steel, Aluminum And Cast Iron
Sizes Included 23/64"
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close