Check Availability
Screw Machine Drill Bit,  Wire,  #10,  0.1935,  135°,  Solid Carbide,  Bright (Uncoated)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This heavy-duty, machine-length carbide drill features a self-starting point design for improved hole accuracy. Chips are broken at the cutting edge, which eliminates chip packing, increases feed rate, and quickens cycle times. 4-facet point.
Show More Close
 

Technical Specifications

Item # 2PPH2
Mfr. Model # 215-1935
UNSPSC #27112801
Shipping Weight 0.03 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #10
Decimal Equivalent 0.1935
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright (Uncoated)
Flute Type Spiral
Overall Length 2-1/4"
Grade Heavy Duty
Shank Dia. 0.194"
Flute Length 1-3/16"
Point Type Four Facet Point
List Number 215
Application For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Sizes Included #10
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov