Check Availability
  • OSG 

    Screw Machine Drill Bit, #40, Solid Carbide, Bright, List Number 215

  • Item # 2PPF9
  • Mfr. Model # 215-0980
Screw Machine Drill Bit, #40, Solid Carbide, Bright, List Number 215
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty, machine-length carbide drill features a self-starting point design for improved hole accuracy. Chips are broken at the cutting edge, which eliminates chip packing, increases feed rate, and quickens cycle times. 4-facet point.
Show More Close
 

Technical Specifications

Item # 2PPF9
Mfr. Model # 215-0980
UNSPSC #27112801
Shipping Weight 0.01 lbs
Country of Origin Varies *
Drill Bit Grouping Drill Bit
Item Screw Machine Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #40
Decimal Equivalent 0.0980
Drill Bit Point Angle 135 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Bright
Flute Type Spiral
Overall Length 1-13/16"
Grade Heavy Duty
Shank Dia. 0.098"
Flute Length 13/16"
Point Type Four Facet Point
List Number 215
Application For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Sizes Included #40
Depth:Dia. Ratio 5xD
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close