Check Availability
  • OSG 

    Round Fixed Die, UNC, Die Thread Size: #8-32

  • Item # 54LH08
  • Mfr. Model # 2724700
Round Fixed Die, UNC, Die Thread Size: #8-32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LH08
Mfr. Model # 2724700
UNSPSC #23153305
Shipping Weight 0.02 lbs
Country of Origin Japan *
Item Die
Die Shape Round Fixed
Thread Type UNC
Die Thread Size #8-32
Overall Width 5/8"
Die Material High Speed Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions