Check Availability
  • OSG 

    Round Fixed Die, UNF, Die Thread Size: #4-48

  • Item # 54LH04
  • Mfr. Model # 2724100
Round Fixed Die, UNF, Die Thread Size: #4-48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54LH04
Mfr. Model # 2724100
UNSPSC #23153305
Shipping Weight 0.02 lbs
Country of Origin Japan *
Item Die
Die Shape Round Fixed
Thread Type UNF
Die Thread Size #4-48
Overall Width 5/8"
Die Material High Speed Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions