Check Availability
  • OSG 

    M6-1.00, Tap, Right Hand, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 2PFD3
  • Mfr. Model # 1756001
M6-1.00, Tap, Right Hand, Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Flute tap is ideal for blind holes in carbon steel, stainless steel, and hardened steel.
Show More Close
 

Technical Specifications

Item # 2PFD3
Mfr. Model # 1756001
UNSPSC #23153305
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M6-1.00
Tap Chamfer Bottoming
Number of Flutes 3
Pitch Diameter Limit D5
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 25.00mm
Shank Dia. 6.50mm
Overall Length 64.00mm
List Number 343
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov