Check Availability
  • OSG 

    M5-0.80 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33ZE87
  • Mfr. Model # 34300501
M5-0.80 Tap, Modified Bottoming, 3 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The OSG ultrapremium EXOTAP® VA-3® HSS spiral flute tap is designed for high performance when tapping stainless steel. It is made from high-vanadium high-speed steel (HSSE) for increased wear resistance with difficult applications and materials, including low-carbon steels and stainless steel 300 and 400. The steam oxide surface treatment provides increased mechanical lubricity.
Show More Close
 

Technical Specifications

Item # 33ZE87
Mfr. Model # 34300501
UNSPSC #23153305
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping STI Tap
Tap Style Spiral Flute
Tap Dimension Type Metric
Tap Thread Size M5-0.80
Tap Chamfer Modified Bottoming
Number of Flutes 3
Pitch Diameter Limit D3
Tap Material High Speed Steel
Tap Finish Oxide
Thread Direction Right Hand
Thread Length 25.00mm
Shank Dia. 6.40mm
Overall Length 64.00mm
List Number 343STI
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions