Check Availability
  • OSG 

    M5-0.80 Tap, Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish

  • Item # 33PD69
  • Mfr. Model # 1970801
M5-0.80 Tap, Bottoming, 4 Flutes, High Speed Steel, Oxide Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This OSG general-purpose tap is suitable for use with ferrous and non-ferrous materials.
Show More Close
 

Technical Specifications

Item # 33PD69
Mfr. Model # 1970801
UNSPSC #23153305
Shipping Weight 0.015 lbs
Country of Origin Mexico *
Item Tap
Tap Grouping Tap
Tap Style Straight Flute (Hand)
Tap Dimension Type Metric
Tap Thread Size M5-0.80
Tap Chamfer Bottoming
Number of Flutes 4
Pitch Diameter Limit D4
Tap Material High Speed Steel
Tap Finish Oxide
Tap Thread Type Metric Coarse
Thread Direction Right Hand
Thread Length 22.00mm
Shank Dia. 3.93mm
Overall Length 60.00mm
List Number 141
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close